12/4 Solid 600V Steel Armor 250'

Item #: 64630

Cat #: MCSTL124SOLWG250CL

UPC: 077680195692

Sign In or Register to view pricing and more.
Documents & Guides
12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .565"

Overview

12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Blue, Red. Green. O.D.: .565"
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 4 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.565 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, Red, Blue, White, Green, 250 FT Coil, Weight: 223 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195692, MCSTL124SOLWG250CL, blue dew

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Black/White/Blue/Red
Package Type: Coil
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Package Type: Coil
Jacket: Steel
Material: Copper
Conductors: 4
Color: Black/White/Blue/Red

Customer Reviews

No reviews for this product
(0)