REL PC5050-14 POWER CORD 14-50P-
Item #: 646271
Cat #: PC5050-14
UPC: 815181013646
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
REL PC5050-14 POWER CORD 14-50P- 50FT, 50A, 120/240V
Overview
REL PC5050-14 POWER CORD 14-50P- 50FT, 50A, 120/240V
Also known as: 815181013646, PC5050-14
Specifications
Length: | 50 ft |
Conductors: | 4 |
NEMA Configuration: | 14-50P |
Length: | 50 ft |
NEMA Configuration: | 14-50P |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)