On/Off & Automatic Dimming Photocell Sensor
Item #: 646263
Cat #: CMR-PC-ADC
UPC: 745975864508
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
On/Off & Automatic Dimming Photocell Sensor, Ceiling Mount, Line Voltage, 120-277V, 14° To 160°F
Overview
On/Off & Automatic Dimming Photocell Sensor, Ceiling Mount, Line Voltage, 120-277V, 14° To 160°F
The CM PC ADC Series combines the CM PC On/Off Photocell sensor with the CM ADC Automatic Dimming Control sensor to provide the industry’s most intelligent control of lighting for daylight harvesting applications. Ideal for public spaces with windows like vestibules, corridors, or bathrooms; the sensors work by monitoring daylight conditions in a room, then controlling the lighting so as to insure that adequate lighting levels are maintained. The CM PC ADC can be used alone or as part of an occupancy sensor system The sensors are powered with 12 to 24 VAC/ VDC and typically operate with a PP-20 or MP-20 Power Pack; enabling complete 20 Amp circuits to be controlled. With optional flash programming via the Sensor Switch VLP mobile device application, the user can easily change time delay, on mode and photocontrol settings.
Also known as: 745975864508, CMR-PC-ADC
Specifications
Mounting: | Flush |
Mounting: | Flush |
Customer Reviews
No reviews for this product
(0)