DAI LBW1N1D 80W 4000K LO BAY NEUT

Item #: 646217

Cat #: LBW1N1D

UPC:

Documents & Guides
DAI LBW1N1D 80W 4000K LO BAY NEUT WHT FIXTURE
Sign In or Register to view pricing and more.

No associated products found.

Overview

DAI LBW1N1D 80W 4000K LO BAY NEUT WHT FIXTURE
Also known as: LBW1N1D

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Lumens: 6000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6000
Dimmable: No
Wattage: 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)