LEV 4729-PLC PWR LITE L6-15R

Item #: 646208

Cat #: 4729-PLC

UPC: 078477139486

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Power Indication - BLACK-WHITE

Overview

15 Amp, 125 Volt, NEMA L5-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Power Indication - BLACK-WHITE
15 Amp, 125 Volt, 2-Pole, 3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black-White
Also known as: 078477139486, 4729-PLC

Specifications

Mounting: Cable
Type: Locking Connector
Phase: 1
Color: Black, White
Amps: 15
NEMA Configuration: L5-15R, WD-6
Mounting: Cable
Phase: 1
Amps: 15
Type: Locking Connector
Color: Black, White
NEMA Configuration: L5-15R, WD-6

Customer Reviews

No reviews for this product
(0)