Wall Hanger Wallplate, Telephone Jack, Ivory

Item #: 646179

Cat #: 22-0111

UPC: 660559003794

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Color: Ivory

Overview

Wallplate, Telephone Jack, 1-Gang, Type 630A, 6P4C, Screw Terminals, Color: Ivory
Also known as: 660559003794, 22-0111

Specifications

Mounting: Box
Gangs: 1
Color: Ivory
Number of Ports: 1
Connector Type: 6P4C
Mounting: Box
Color: Ivory
Connector Type: 6P4C
Gangs: 1
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)