CONTACTOR 600VAC 90AMP NEMA +OPTIONS

Item #: 646160

Cat #: 8502SEG3V02S

UPC: 785901903413

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 90AMP NEMA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,3,3-Phase,4-Pole,8502S,Box Lug,Non-Reversing Contactor,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator

Overview

Square D,CONTACTOR 600VAC 90AMP NEMA +OPTIONS,120VAC@60Hz - 110VAC@50Hz,3,3-Phase,4-Pole,8502S,Box Lug,Non-Reversing Contactor,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Also known as: 785901903413, 8502SEG3V02S

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Size: 3
Standards: California Proposition 65
Phase: 3
Size: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)