Floor Stand Kit, Height: 24", Steel/Gray

Item #: 64608

Cat #: AFK2408

UPC: 783510257002

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit, Height: 24 Inch, Material/Finish: Steel/Gray Powder Coat, Includes (2) Floor Stands.

Overview

Floor Stand Kit, Height: 24 Inch, Material/Finish: Steel/Gray Powder Coat, Includes (2) Floor Stands.
nVent HOFFMAN HOFAFK2408 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510257002, AFK2408

Specifications

Height: 24 in
Color: Gray
Material: Steel
Height: 24 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)