Compression Lug, Copper, 2 AWG

Item #: 646069

Cat #: YAZ2C2TC38E2

UPC: 781810227732

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2 Hole with Inspection Window, 2 AWG, 3/8 Inch Stud Size, Long Barrel

Overview

Compression Lug, Copper, 2 Hole with Inspection Window, 2 AWG, 3/8 Inch Stud Size, Long Barrel
Also known as: 781810227732, YAZ2C2TC38E2

Specifications

Standards: California Proposition 65
Material: Tin Plated Copper
Stud Size: 3/8 in
Allowable Gauge Range: 2
Standards: California Proposition 65
Stud Size: 3/8 in
Material: Tin Plated Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)