CULUG-2STR-5/16STUDX.75E

Item #: 646049

Cat #: YA2C2TC516E2

UPC: 781810218273

Sign In or Register to view pricing and more.
Documents & Guides
Cu Tubing Hylug, 2 Holes w/o Inspection Window, #2 AWG Code,60 Navy, 600V-35kV, 5/16" stud, Long, Compression, 0.33 in BCD, Brown.

Overview

Cu Tubing Hylug, 2 Holes w/o Inspection Window, #2 AWG Code,60 Navy, 600V-35kV, 5/16" stud, Long, Compression, 0.33 in BCD, Brown.
Also known as: 781810218273, YA2C2TC516E2

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 2-Hole
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)