17W PAR38 LED Lamp, 41K

Item #: 645987

Cat #: LED17P3841KFL

UPC: 762148246367

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, PAR38, 17W, 120V, FL40LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, PAR38, 17W, 120V, FL40LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 4100K, Beam Angle: Flood 40 Degree
Also known as: 762148246367, LED17P3841KFL

Specifications

Type: Lamps, PAR38
Type: Lamps, PAR38

Customer Reviews

No reviews for this product
(0)