(2) Floor Stands 24.00" For 10

Item #: 64596

Cat #: AFK2410

UPC: 783510257101

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (qty 2), Bulletin A80 (accessories - Misc.), Size/dims: 24.00x10.06, Material/finish: Steel/gray

Overview

Floor Stand Kit (qty 2), Bulletin A80 (accessories - Misc.), Size/dims: 24.00x10.06, Material/finish: Steel/gray
nVent HOFFMAN kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510257101, AFK2410

Specifications

Height: 24 in
Color: Gray
Material: Steel
Width: 10.060 in
Height: 24 in
Material: Steel
Color: Gray
Width: 10.060 in

Customer Reviews

No reviews for this product
(0)