Busbar, Compact, Feeder Terminal, 64A, D Frame

Item #: 645955

Cat #: 140U-D-WTE

UPC: 885630141923

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, Compact, Feeder Terminal, 64 Amp, Continuous Current, D Frame

Overview

Bus Bar, Compact, Feeder Terminal, 64 Amp, Continuous Current, D Frame
Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-D-WTE from Rockwell Automation® is a compact busbar feeder terminal.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630141923, 140U-D-WTE

Specifications

Poles: 3
Family / Style: 140U
Mounting: Device
Amps: 64
Volts AC: 600
Poles: 3
Mounting: Device
Volts AC: 600
Family / Style: 140U
Amps: 64

Customer Reviews

No reviews for this product
(0)