Busbar, Compact, 3P, 3PH, 64A, 45mm Spacing, for 140U, Breaker

Item #: 645954

Cat #: 140U-D-W453

UPC: 885630141893

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Compact, 3-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker

Overview

Busbar, Compact, 3-Pole, 3-Phase, 64 Amp, 45 mm Spacing, for 140U, Breaker
Reduce panel space with a smaller footprint. Allen-Bradley® Bulletin 140U-D molded case circuit breakers are UL489 listed for global applications. The compact busbars and feeder blocks reduce wiring errors and installation cost. Rockwell Automation® catalog item 140U-D-W453 is part of the Bulletin 140U-D family. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630141893, 140U-D-W453

Specifications

Phase: 3
Poles: 3
Family / Style: 140U
Mounting: Device
Amps: 64
Type: Compact Busbar
Phase: 3
Family / Style: 140U
Amps: 64
Poles: 3
Mounting: Device
Type: Compact Busbar

Customer Reviews

No reviews for this product
(0)