Power Distribution Block, 1-Pole, (1) Run/Tap, 6 AWG - 350 MCM, 310A

Item #: 645943

Cat #: BDBMHC113501

UPC: 781810645697

Sign In or Register to view pricing and more.
Power Distribution Block, 1-Pole, (1) Run/Tap, 6 AWG - 350 MCM, 310A

Overview

Power Distribution Block, 1-Pole, (1) Run/Tap, 6 AWG - 350 MCM, 310A
Also known as: 781810645697, BDBMHC113501

Specifications

Color: Black
Amps: 310
Allowable Gauge Range: 6 - 350
Color: Black
Allowable Gauge Range: 6 - 350
Amps: 310

Customer Reviews

No reviews for this product
(0)