12/3 HCF Aluminum Armored Cable, 250'

Item #: 64594

Cat #: ACHCFAL123SOL250CL

UPC: 980100348205

Sign In or Register to view pricing and more.
Documents & Guides
Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil

Overview

Healthcare Facilities Cable, Aluminum Flex, 12 AWG, 3 Conductors, Solid, Copper, 16 AWG Integral Bond, 250 Foot Coil
Also known as: 980100348205, ACHCFAL123SOL250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)