
Strut Strap, Universal, 2"
Item #: 64591
Cat #: 703-2-EG
UPC: 616013143711
Documents & Guides
Universal Strut Strap, Diameter: 2 Inch, Material: Electro Galvanized Steel, Load: 800 lbs
Sign In or Register to view pricing and more.
Overview
Universal Strut Strap, Diameter: 2 Inch, Material: Electro Galvanized Steel, Load: 800 lbs
Superstrut®, with a full compliment of fittings, hardware and accessories to complete any metal framing job, is the only system of its kind to provide multiple finishes for total corrosion protection.
Also known as: 616013143711, 703-2-EG
Specifications
Material: | Steel |
Diameter: | 2 in |
Material: | Steel |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)