Mounting Hole Cable Tie, 8" Long, Nylon, Natural Color, 50lb Rating

Item #: 645883

Cat #: DC-8HM

UPC: 710983214898

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Hole Cable Tie, 8" Long, Nylon, Natural Color, 50lb Rating, 1-1/2" Max Bundle Diameter, #10 Screw Hole

Overview

Mounting Hole Cable Tie, 8" Long, Nylon, Natural Color, 50lb Rating, 1-1/2" Max Bundle Diameter, #10 Screw Hole
Also known as: 710983214898, DC-8HM

Specifications

Color: White
Weight Capacity: 50 lbs
Length: 8 in
Color: White
Length: 8 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)