
Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"
Item #: 645740
Cat #: C11JA
UPC: 781810142110
Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"
Overview
Armored Cable to Water Pipe Clamp, Bronze, 10 - 6 AWG, 1/2" - 1"
Also known as: 781810142110, C11JA
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 6 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Allowable Gauge Range: | 10 - 6 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)