Floor Stand Kit, Height: 6", Steel/Gray
Item #: 64572
Cat #: AFK0618
UPC: 783510257309
Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit, Height: 6 Inch, Material/Finish: Steel/Gray Powder Coat, Includes (2) Floor Stands.
Overview
Floor Stand Kit, Height: 6 Inch, Material/Finish: Steel/Gray Powder Coat, Includes (2) Floor Stands.
The Floor Stand Kit easily installs on most wall-mount HOFFMAN enclosures. It is not necessary to remove the wall-mount brackets from the enclosure. They can also be used to elevate HOFFMAN free-stand enclosures. The floor stands bolt to the bottom of the enclosure. Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.
Also known as: 783510257309, AFK0618
Specifications
Color: | Gray |
Height: | 6 in |
Material: | Steel |
Color: | Gray |
Material: | Steel |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)