Timing Relay, Single Function, On-Delay, 1 Change Over Contact

Item #: 64569

Cat #: 700-FSA3CU23

UPC: 662468890038

Documents & Guides
Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.5 - 10 Second, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.5 - 10 Second, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Also known as: 662468890038, 700-FSA3CU23

Specifications

Mounting: DIN Rail
Type: Relay, Timing, On-Delay
Poles: 1
Range: 0.500 - 10 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Mounting: DIN Rail
Poles: 1
Volts AC Control Range: 24 - 240
Type: Relay, Timing, On-Delay
Range: 0.500 - 10 sec
Volts DC Control Range: 24 - 48

Customer Reviews

No reviews for this product
(0)