SQD QOB225GFI MINIATURE CIRCUIT

Item #: 645547

Cat #: QOB225GFI

UPC: 785901562979

Sign In or Register to view pricing and more.

Overview

SQD QOB225GFI MINIATURE CIRCUIT BREAKER 120/240V 25A
Also known as: 785901562979, QOB225GFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)