MC Cable, Steel Flex, 12/4 Solid w/Ground, Brown/Gray/Orange/Yellow, 250'

Item #: 64551

Cat #: MCSTL124SOLBRNGRYORNYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Yellow, Green. O.D.: .565"

Overview

Metal Clad Cable, 12/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (480Y/277Volt): Brown, Orange, Gray, Yellow, Green. O.D.: .565"
Also known as: MCSTL124SOLBRNGRYORNYELWG250CL

Specifications

Length: 250 ft
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Color: Brown/Orange/Gray/Yellow
Package Type: Coil
Length: 250 ft
Gauge: 12
Volts AC: 600
Stranding: Solid
Package Type: Coil
Jacket: Steel
Material: Copper
Conductors: 4
Color: Brown/Orange/Gray/Yellow

Customer Reviews

No reviews for this product
(0)