![Floor Stand Kit, 12" x 18", Gray, Steel Floor Stand Kit, 12" x 18", Gray, Steel](https://rexel-cdn.com/products/image.jpg?i=13A3B35B-667A-4DD5-AD5A-759E79E7BB8B&f=420)
Floor Stand Kit, 12" x 18", Gray, Steel
Item #: 64547
Cat #: AFK1218
UPC: 783510257408
Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat
Overview
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 12" x 18.06", Material: Steel, Finish: Gray Powder Coat
nVent HOFFMAN HOFAFK1218 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510257408, AFK1218
Specifications
Height: | 12 in |
Color: | Gray |
Material: | Steel |
Width: | 18 in |
Height: | 12 in |
Material: | Steel |
Color: | Gray |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)