BUSS FUSEBLOCK

Item #: 645444

Cat #: S-8301-1-R

UPC: 051712548991

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
30AMP 300V 1PL FUSE BLCK

Overview

30AMP 300V 1PL FUSE BLCK
Also known as: 051712548991, S-8301-1-R

Specifications

Volts AC: 300
Diameter: 0.250 in
Mounting: Surface
Poles: 1
Amps: 30
Material: Thermoplastic
Class: Midget
Length: 1.250 in
Family / Style: S-8000
Volts AC: 300
Mounting: Surface
Amps: 30
Class: Midget
Family / Style: S-8000
Diameter: 0.250 in
Poles: 1
Material: Thermoplastic
Length: 1.250 in

Customer Reviews

No reviews for this product
(0)