Push Button, Jumbo Mushroom Head, Red, NEMA 4/4X/13, 1NO/1NC

Item #: 64543

Cat #: 800H-DR6JA

UPC: 662073628231

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Jumbo Mushroom Head, Red, Momentary, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, Jumbo Mushroom Head, Red, Momentary, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073628231, 800H-DR6JA

Specifications

Color: Red
Size: 30 mm
Type: Jumbo, 2 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Type: Jumbo, 2 Position, Pushbutton
Size: 30 mm
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)