Breaker, Molded Case, 20025A, J Frame, 480VAC, 65kAIC, Magnetic Only

Item #: 645422

Cat #: 140MG-J8P-D25

UPC: 885630441764

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 225 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only

Overview

Breaker, Molded Case, 225 Amp, 3-Pole, J Frame, 480 Volt AC, 65 kAIC, Magnetic Trip Only
Our Bulletin 140MG Motor Circuit Protectors can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, and manual switching. These devices are rated from 3...1200 A. In North America, electrical codes require that an individual motor branch circuit be protected by a UL/CSA Listed fuse, circuit breaker, or self-protected combination motor controller.
Also known as: 885630441764, 140MG-J8P-D25

Specifications

Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 225
Family / Style: 140M
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case
Family / Style: 140M
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 225
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)