Breaker, 240VAC, 48VDC, 3P, Trip Curve C, 50A

Item #: 645417

Cat #: 1489-M3C500

UPC: 885630618500

Documents & Guides
Miniature Circuit Breaker, 50 Amp, 3-Pole, 240 Volt AC, 48 Volt DC, C Trip Curve, Inductive
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Circuit Breaker, 50 Amp, 3-Pole, 240 Volt AC, 48 Volt DC, C Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630618500, 1489-M3C500

Specifications

Poles: 3
Family / Style: 1489
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 240
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)