Level 2 Single Port, 30A, 208/240V Wall Unit w/Gateway

Item #: 645409

Cat #: CT4013-GW1

UPC:

Sign In or Register to view pricing and more.
Level 2, Single Port, 30 Amp, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem, LC display, touch button interface, 18 ft cord, locking holster. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed

Overview

Level 2, Single Port, 30 Amp, 7.2 kW, 208/240V, Wall Mount, NEMA 3, with Gateway Modem, LC display, touch button interface, 18 ft cord, locking holster. All stations include integral LTE modem and will be automatically configured to operate as gateway or non-gateway as needed
Our CT4000 family of charging stations is the right fit for businesses, municipalities and property owners that want to offer EV charging to their employees, customers, residents and fleets. Innovative features of the CT4000 family: Flexible Pricing:  Set charging fees by time, session, kWh or any combination thereof. You can set fees for different drivers or groups of drivers or for different times of the day. Scalable Access Control:  With ChargePoint Connections, your employees, customers or residents can sign up to use your stations through the ChargePoint mobile app, eliminating the burden of managing long lists of drivers. Waitlist:  When charging stations are full, drivers can join  Waitlist  through our mobile app and get in line to be notified when a station becomes available. Stations are held for drivers while they drive up and plug in. Branding and Customization:  Promote your brand with an LCD screen and  customizable signage . Interactive System:  Multi-language instructions available in English, French and Spanish and capacitive buttons that work in all weather conditions.
Also known as: CT4013-GW1

Specifications

Mounting: Bollard
Amps: 30
Volts AC: 240, 208
Mounting: Bollard
Volts AC: 240, 208
Amps: 30

Customer Reviews

No reviews for this product
(0)