18/5 CL2 Thermostat Wire Copper 250'

Item #: 645371

Cat #: TSTAT185CL2WHT250RL

UPC:

Sign In or Register to view pricing and more.
(5) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.

Overview

(5) 18 AWG, Thermostat Wire, CL2, 150V Rated, Solid Copper, Polypropylene Jacket, Jacket Color: White. 250 ft. Spool.
PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.
Also known as: TSTAT185CL2WHT250RL, 5 conductor, 185THERM, tstat wire

Specifications

Conductors: 5
Length: 250 ft
Gauge: 18
Volts AC: 150
Material: Copper
Color: White
Jacket: PP (Polypropylene)
Conductors: 5
Gauge: 18
Material: Copper
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White

Customer Reviews

No reviews for this product
(0)