Drive, Variable, 380-480VAC, 18.5/22kW, 25/30HP, 43A, Normal/Heavy Duty

Item #: 645285

Cat #: 25A-D043N114

UPC: 885630952475

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 523, 380 - 480 Volt AC, 22 kW, 30 Horse Power, Normal Duty, 18.5 kW, 25 HP, Heavy Duty, 43 Amp, Frame E, with Integral EMC Filter

Overview

Drive, PowerFlex 523, 380 - 480 Volt AC, 22 kW, 30 Horse Power, Normal Duty, 18.5 kW, 25 HP, Heavy Duty, 43 Amp, Frame E, with Integral EMC Filter
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-D043N114 from Rockwell Automation® is a 480 V AC, three phase PowerFlex 523 AC drive. It has 43 A output current and a E frame. And it is IP20 NEMA /open type with an EMC filter. Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630952475, 25A-D043N114

Specifications

Phase: 3
Horsepower: 30, 25
Amps: 43
Type: Variable Frequency Drive
Wattage: 22 kw, 18 kw
IP/NEMA Rating: IP20
Phase: 3
Amps: 43
Wattage: 22 kw, 18 kw
Horsepower: 30, 25
Type: Variable Frequency Drive
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)