HCF90-12/3

Item #: 64523

Cat #: ACHCFSTL123STR250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL123STR250CL HCF90-12/3

Overview

BX ACHCFSTL123STR250CL HCF90-12/3
Also known as: ACHCFSTL123STR250CL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)