Breaker, Molded Case, 200A, 3P, 600VAC, 35kAIC, Adjustable Trip

Item #: 645198

Cat #: 140G-JTF3-D20

UPC: 885630442921

Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
The MCCB is most commonly used as either a feeder breaker or a single circuit breaker where disconnecting, short-circuit, andthermal protection functionality is required.
Also known as: 885630442921, 140G-JTF3-D20

Specifications

Amps: 200
Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Amps: 200
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 35 kA
Poles: 3
Volts AC: 600
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)