Breaker, Molded Case, 150A, 3P, 600VAC, 35kAIC, Adjustable Trip

Item #: 645196

Cat #: 140G-JTF3-D15

UPC: 885630442952

Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC, Adjustable Trip, J Frame
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630442952, 140G-JTF3-D15

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 150
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 150
Interrupt Rating DC: 35 kA
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)