Push Button, 2-Position, Push-Pull, Red, Mushroom Head, 120VAC

Item #: 64516

Cat #: 800H-FRXNP16RA7

UPC: 662073628262

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, Red, Mushroom Head, Nema 4/4X/13, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm

Overview

Push Button, 2 Position, Push-Pull, Red, Mushroom Head, Nema 4/4X/13, Illuminated, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073628262, 800H-FRXNP16RA7

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: 2 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: 2 Position, Pushbutton

Customer Reviews

No reviews for this product
(0)