EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals

Item #: 645150

Cat #: ELEBN3125G

UPC: 786685446196

Sign In or Register to view pricing and more.
EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals

Overview

EG Earth, Leakage Module, 3 Pole, NEMA w/ Terminals
Also known as: 786685446196, ELEBN3125G

Specifications

Poles: 3
Amps: 125
Mounting: Bottom
Volts AC Range: 120 - 480
Poles: 3
Mounting: Bottom
Amps: 125
Volts AC Range: 120 - 480

Customer Reviews

No reviews for this product
(0)