Duplex Receptacle, 15A, 125V, 5-15R, White

Item #: 6451

Cat #: 12650-W

UPC: 078477851357

Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, CU/AL, CO/ALR, Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White - UL Listed for direct connection to No. 12 or No. 10 aluminum conductors
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, CU/AL, CO/ALR, Duplex Receptacle, Straight Blade, Residential Grade, Grounding, Side Wired, Steel Strap - White - UL Listed for direct connection to No. 12 or No. 10 aluminum conductors
Also known as: 078477851357, 12650-W

Specifications

Type: Grounding, Residential Grade
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Grounding, Residential Grade
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)