This product may not be available in all locations.
1
more

Breaker, 1P, 15A, 120/240VAC, 10kAIC, Plug-In, Dual Function
Item #: 645099
Cat #: QO115DF
UPC: 785901401605
Documents & Guides
Circuit Breaker, Type QO, Plug-In, 1-Pole, 15 Amp, 120/240 VAC, 10 kAIC, Dual Function, Ground Fault, Arc Fault, Circuit Interrupter, Pigtail Neutral
Sign In or Register to view pricing and more.
No associated products found.
Overview
Circuit Breaker, Type QO, Plug-In, 1-Pole, 15 Amp, 120/240 VAC, 10 kAIC, Dual Function, Ground Fault, Arc Fault, Circuit Interrupter, Pigtail Neutral
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901401605, QO115DF
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)