![12/2 Steel Armored Health Care Facilities Cable, Copper, 1000' 12/2 Steel Armored Health Care Facilities Cable, Copper, 1000'](https://rexel-cdn.com/products/122mcalhcfx1000.jpg?i=6AC76B49-4DF8-4DE8-A592-50DC3B7F1443&f=420)
12/2 Steel Armored Health Care Facilities Cable, Copper, 1000'
Item #:
64509
Cat #:
ACHCFAL122STR1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Coil. HFC90 Hospital Grade, Black, White, Green. O.D.: .489"
Overview
12/2 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Stranded, 1000 ft. Coil. HFC90 Hospital Grade, Black, White, Green. O.D.: .489"
Also known as: ACHCFAL122STR1000RL
Specifications
Conductors: | 2 |
Length: | 1000 ft |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Package Type: | Reel |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Stranded |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)