Timing Relay, Single Function, On-Delay, 1 Change Over Contact

Item #: 64503

Cat #: 700-FSA3UU23

UPC: 662468891226

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC

Overview

Relay, Timing, On-Delay, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Also known as: 662468891226, 700-FSA3UU23

Specifications

Volts DC Range: 24, 48
Volts AC Control: 240, 24
Mounting: DIN Rail
Type: Relay, Timing, On-Delay
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Range: 24, 48
Mounting: DIN Rail
Poles: 1
Volts AC Control: 240, 24
Type: Relay, Timing, On-Delay
Range: 0.050 sec - 60 hr

Customer Reviews

No reviews for this product
(0)