This product may not be available in all locations.
1
more

Breaker, 1P, 20A, 120VAC, Dual Function, AFCI/GFCI, Plug on Neutral
Item #: 645027
Cat #: QO120PDF
UPC: 785901741176
Documents & Guides
Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI, Plug on Neutral
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI, Plug on Neutral
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901741176, QO120PDF
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)