AB 1492-LM3-B MINI RAIL MNT

Item #: 644993

Cat #: 1492-LM3-B

UPC: 662073056591

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-LM3-B MINI RAIL MNT FEED-THROUGH BLK 2.5MM

Overview

AB 1492-LM3-B MINI RAIL MNT FEED-THROUGH BLK 2.5MM
Also known as: 662073056591, 1492-LM3-B

Specifications

Color: Blue
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 26 - 12
Color: Blue
Volts DC: 600
Amps: 20
Volts AC: 600
Allowable Gauge Range: 26 - 12
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)