Floor Stand Kit, 24" x 16", Gray, Steel

Item #: 64497

Cat #: AFK2416

UPC: 783510257804

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 24.00 Inch x 16.06 Inch, Material: Steel, Finish: Gray Powder Coat

Overview

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 24.00 Inch x 16.06 Inch, Material: Steel, Finish: Gray Powder Coat
nVent HOFFMAN HOFAFK2416 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510257804, AFK2416

Specifications

Height: 24 in
Color: Gray
Width: 16 in
Material: Steel
Height: 24 in
Width: 16 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)