SS HMI Enclosure, 4X, 16x16"

Item #: 644944

Cat #: CCC60S404016

UPC: 783510461195

Sign In or Register to view pricing and more.
HMI Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"

Overview

HMI Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 6.3"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: 783510461195, CCC60S404016

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)