Legend Plate, Text,"CLOSE", Gray Type, NEMA 4/4X, 30mm

Item #: 64469

Cat #: 800H-W101

UPC: 662073638773

Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Gray Type, Text "CLOSE", NEMA 4/4X, 30 mm

Overview

Legend Plate, Standard, Gray Type, Text "CLOSE", NEMA 4/4X, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W101 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is close. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638773, 800H-W101

Specifications

Type: Legend Plate, Gray Type
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Legend Plate, Gray Type
Color: Black
IP/NEMA Rating: NEMA 4X, NEMA 4
Size: 30 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)