Terminal Block, Marking Card, 5.2mm, Unprinted, 72 Characters

Item #: 644665

Cat #: NSYTRABPV5

UPC: 785901258018

Sign In or Register to view pricing and more.
Terminal Block, Marking Card, 5.2 mm, Unprinted, 72 Characters, 10 per Package

Overview

Terminal Block, Marking Card, 5.2 mm, Unprinted, 72 Characters, 10 per Package
Also known as: 785901258018, NSYTRABPV5

Specifications

Type: Terminal Block, Marker Card
Mounting: DIN Rail
Size: 5.2 mm
Color: White
Standards: California Proposition 65
Type: Terminal Block, Marker Card
Size: 5.2 mm
Standards: California Proposition 65
Mounting: DIN Rail
Color: White

Customer Reviews

No reviews for this product
(0)