
Steel Standard Insulator Clevis
Item #: 644654
Cat #: 0337
UPC: 096359066835
Documents & Guides
Insulator Clevis, Standard, Material: Steel, Clevis Type: Spool, Clevis Pin Diameter: 5/8 IN, Clevis Size: 4 IN Length X 3 IN Width X 3-1/4 IN Height, Finish: ASTM A-153 Galvanized, Mounting: 11/16 X 1-1/8 IN Slot, Material Size: 3/16 IN X 3 IN, Standards: ANSI C135.20
Sign In or Register to view pricing and more.
No associated products found.
Overview
Insulator Clevis, Standard, Material: Steel, Clevis Type: Spool, Clevis Pin Diameter: 5/8 IN, Clevis Size: 4 IN Length X 3 IN Width X 3-1/4 IN Height, Finish: ASTM A-153 Galvanized, Mounting: 11/16 X 1-1/8 IN Slot, Material Size: 3/16 IN X 3 IN, Standards: ANSI C135.20
Also known as: 096359066835, 0337
Specifications
Material: | Steel |
Height: | 3.250 in |
Material: | Steel |
Height: | 3.250 in |
Customer Reviews
No reviews for this product
(0)