MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel

Item #: 64460

Cat #: MCAPAL124SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel

Overview

MCAP, Aluminum Armor, 12/4 w/Ground, Solid, 1000' Reel
Also known as: MCAPAL124SOLWG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12
Jacket: Aluminum
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)