Legend Plate, 30 mm 800H, Standard, Down, Grey

Item #: 64456

Cat #: 800H-W102

UPC: 662073638780

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W102 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W102 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W102 from Rockwell Automation® is an 800H accessory. It is a gray, 30 mm push-button legend plate. It is down. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638780, 800H-W102

Specifications

Type: 30mm Legend Plates
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)