Breaker, 25A, 120/240VAC, 2P, Bolt On, 22kAIC

Item #: 644478

Cat #: THHQB2125

UPC: 783164118353

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 25 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On

Overview

Breaker, 25 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On
Also known as: 783164118353, THHQB2125

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)